missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ JB Academy Unstirred Water Bath

An ideal choice for schools and colleges requiring a basic, simple-to-use quality water bath. Base tray included as standard. (Lid is sold separately.) The JBA range consists of of three models - 5L, 12L and 18L.

Brand:  Grant Instruments™

612.34 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 10505515

  • 860.09 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

An ideal choice for schools and colleges requiring a basic, simple-to-use quality water bath. Base tray included as standard. The JBA range consists of of three models - 5L, 12L and 18L.

  • Temperature range ambient +5ºC to 95ºC operation
  • Stability: ±0.5ºC
  • Unique Set and ForgetTM technology - fast heat-up, reliable temperature controlSimple, intuitive controls - quick and easy to set temperature Practical front panel lock - disables front panel controls preventing unintentional changes Stainless steel tank - high grade steel, with durable polished finish 3 year warranty

    Order Info

    Lid is sold separately.

    TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stainless Steel
Water Bath
DIN 58966
800 w (230V)
JBA12
365 x 360 x 225 mm
360 mm
380 mm
800 w
Digital
12 L
Ambient +5° to 95°C
Stainless Steel
3 Year Manufacturer
365 mm
225 mm
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ JB Academy Unstirred Water Bath >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.