missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Peek Low-Pressure Union Assembly
Make solid connections in low-pressure applications
Brand: Kinesis™ P-702
This item is not returnable.
View return policy
Description
Make solid connections in low-pressure applications
- Manufactured from inert polymers
- 1/4-28 flat-bottom ports
- Max pressure of 1000 psi (69 bar)
- 0.030 in. thru-hole diameter
- 0.41 μL swept volume
Specifications
Union | |
80°C | |
Natural |
1000 psi | |
PEEK | |
With 2 P-200/P-235, 1/16 in., 1/4-28, 0.020 in. (0.5 mm) THRU |