missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Peek Low-Pressure Union Assembly
Make solid connections in low-pressure applications
51.35 € - 90.85 €
Product Code | Brand | Color | Type | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Type | For Use With (Equipment) | Price | Quantity & Availability | |||
13030390
|
Kinesis™
P-703 |
Natural | Union | With 2 P-300/P-335, 1/8 in., 1/4-28, 0.050 in. (1.25 mm) THRU |
53.00 €
Each |
In Stock
Log in to see stock. |
|||
13020390
|
Kinesis™
P-702 |
Natural | Union | With 2 P-200/P-235, 1/16 in., 1/4-28, 0.020 in. (0.5 mm) THRU |
53.00 €
Each |
In Stock
Log in to see stock. |
|||
13000400
|
Kinesis™
02014-33 |
Natural | Union | MicroTight Sleeves; 2F-125/1P-553, 6-32 |
90.85 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||
16503242
|
Kinesis™
P-720 |
Natural | Union | MicroTight Sleeves; 2F-125/1P-553, 6-32 | N/A | ||||
Description
Make solid connections in low-pressure applications
- Manufactured from inert polymers
- 1/4-28 flat-bottom ports
- Max pressure of 1000 psi (69 bar)
- 0.030 in. thru-hole diameter
- 0.41 μL swept volume
Specifications
PEEK |