missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele™ Upper Basket
For use with centrifuge tubes, vials, test tubes for fraction collection, or autosample vials
2371.71 € - 2550.00 €
Specifications
Product Type | Upper Basket |
---|---|
For Use With (Equipment) | Narrow-Necked Glassware |
Quantity | 1 Each |
Width (Metric) | 531 mm |
Depth (Metric) | 475 mm |
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Includes | Price | Quantity & Availability | |||||
13172250
|
Miele™
3881640 |
Upper Basket | 34 Nozzles (E 351) 4 x 160mm, 34 clips for nozzle 4 x 160mm (E 353) | N/A | ||||||
13182250
|
Miele™
3807410 |
Upper Basket | 33 Jets (E351) 4 x 160mm, 33 clips for nozzle 4 x 160mm (E353) |
2550.00 €
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
|||||
Description
With injector unit vials, test tubes, autosampler tubes clearance 190mm 531mm (w) x 475mm (d) x 260mm (h) Miele
Specifications
Upper Basket | |
1 Each | |
475 mm |
Narrow-Necked Glassware | |
531 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele™ Upper Basket