missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele™ Upper Basket
For use with centrifuge tubes, vials, test tubes for fraction collection, or autosample vials
Brand: Miele™ 3807410
2411.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Suitable for narrow-necked and laboratory glassware
- Vertical clearance: 170 mm
- Equipped with connection for hot air drying
- Powder dispensing not possible

Specifications
33 Jets (E351) 4 x 160mm, 33 clips for nozzle 4 x 160mm (E353) | |
Stainless Steel | |
Stainless Steel | |
1 Each | |
250 mm |
Upper Basket | |
33 Narrow-necked Glassware | |
Narrow-Necked Glassware | |
531 mm | |
475 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele™ Upper Basket > Dimensions (D x W x H): 475 x 531 x 250mm
Spot an opportunity for improvement?Share a Content Correction