missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ USA Standard Sieve, 60 Mesh
Brass frame and Stainless-steel mesh sieves
104.00 € - 142.00 €
Specifications
Type | Sieve |
---|---|
Material | Stainless Steel |
Certifications/Compliance | ASTM E11 |
Description | 60 Mesh |
Product Code | Brand | Depth (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11379557
|
Thermo Scientific™
041200.NR |
5.08cm | 20.3cm |
142.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11359557
|
Thermo Scientific™
041200.ON |
2.54cm | 7.62cm |
104.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
- Sieves are full height
- 3 in. diameter sieves are 1 in. deep
- 8 in. diameter sieves are 2 in. deep
- 12 in.diameter sieves are 3 in. deep
Specifications
Sieve | |
Stainless Steel | |
ASTM E11 | |
60 Mesh |
Safety and Handling
Recommended Storage : Ambient temperatures
RUO – Research Use Only