Learn More
Uvex™ 1 Safety Shoe S2
Sporty, multifunctional safety shoe
Brand: Uvex™ 8544842
123.25 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description

Specifications
ESD certified, EN ISO 20345: 2011 S2 SRC | |
Loafer | |
42 | |
11 mm | |
Trainers | |
ESD Safety Shoe |
Black | |
Microvelour | |
Composite | |
Unisex | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.