missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Pheos Eyewear
More than just a common spectacle - the modern fashion-look makes it a welcome companion at everyday work
13.25 € - 14.60 €
Specifications
Lens Type | Uvex™ supravision excellence |
---|---|
Certifications/Compliance | EN 170 |
Description | Shield-lens spectacle |
Product Type | Ergonomic Safety Glasses |
Material | Polycarbonate |
Product Code | Brand | Frame Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Price | Quantity & Availability | |||||
15366072
|
Uvex™
9192215 |
Cool Gray |
14.60 €
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
15376072
|
Uvex™
9192225 |
Green, Gray |
13.65 €
Each |
In Stock
Log in to see stock. |
|||||
15396072
|
Uvex™
9192280 |
Black, gray |
13.25 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
15326082
|
Uvex™
9192385 |
Yellow, Black |
14.20 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Description
Specifications
Uvex™ supravision excellence | |
Shield-lens spectacle | |
Polycarbonate | |
Polycarbonate | |
UV400 |
EN 170 | |
Ergonomic Safety Glasses | |
Reusable | |
Plastic | |
Standard |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title