missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Glass Cell Preparation Tubes

Use for the one-step isolation of lymphocytes, monocytes, and plasma. BD™ Vacutainer™ Glass Cell Preparation Tubes allow for collection and processing of whole blood in a closed, sterile tube prepared with sodium citrate or sodium heparin as an anticoagulant.

Brand:  BD 362781

 View more versions of this product

Product Code. 12997696

  • 700.00 € / Pack of 60
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The BD CPT™ (Cell Preparation Tube) system provides a simple, standardized method for the isolation of Peripheral Blood Mononuclear Cells (PBMCs) from whole blood. In a single process, up to 15 million PBMCs can be isolated within 20 minutes.

  • Improved sample preparation consistency and reproducibility compared to manual gradient separations
  • Faster separations because there is no need to prepare gradients or manipulate the sample
  • Safe isolation of cells with reduced risk of contamination due to the enclosed, sterile tube

Vacutainer™ CPT™ features:

  • Glass molecular diagnostics tubes with see-thru label for easy content viewing
  • Conventional closures are color-coded to easily identify anticoagulant used
  • Density gradient polymer gel with either sodium citrate or sodium heparin anticoagulant
  • Blood draw capacity is 4 or 8mL (4mL tube available in sodium citrate only)
  • Tube is CE marked for in vitro diagnostic use
  • Centrifuging conditions: 1500–1800 g for 15 minutes at 18–25°C
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Sodium Citrate/FICOLL™
Sterile
4 mL
100 mm
Polyester gel, density gradient liquid
13 mm
Cell Preparation Tube
Glass
Speckled Conventional
Blue/Black
13 x 100 mm
Transparent
CE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.