Learn More
Medline Scientific™ Jeio Tech 65L Vacuum Oven (OV-12)
Optimally constructed vacuum oven for separating solvents from solutions or dry solvents with high boiling points. Jeio Tech 65L Vacuum Oven (OV-12) is suitable for a variety of agricultural, plant-related, and drug metabolism applications.
Brand: Medline Scientific™ AAH13125K
Description
- Microprocessor PID control
- Temperature calibration
- Uniform heat distribution from block type heater attached to the chamber exterior to the anodized aluminum shelves
- Intuitive control panel with bright LED display (1°C resolution).
- Dual wait on/off timer modes (1 min. to 99 hr. 59 min.)
- Automatic tuning
- Convenient pre-setting function for three most commonly used temperature settings
- Viton (fluorine rubber) door gasket also available for acidic applications (optional).
- Heat-tempered glass window provides clear inside view of the chamber
- Tight vacuum seal thanks to spring-loaded glass door, silicone gasket, and a push-button latch handle
- Separate vacuum and vent ports
- RS-232 interface for external control and data collection
- Keypad lock function prevents accidental changes during operation
- Automatic run after power interruption
- Over-temperature and over-current protection
Specifications
65 L | |
OV-12 | |
405 x 402 x 402 mm | |
595 mm | |
557 mm | |
230 V 50/60 Hz |
Ambient +5° to 250°C | |
3 | |
557 x 780 x 595 mm | |
402 mm | |
405 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.