missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ VapLock™ Solvent Waste Kits for Bottles and Carboys
VapLock™ Solvent Waste Kits for Bottles and Carboys collect effluent from multiple sources while minimizing harmful solvent exhaust
518.00 € - 754.00 €
Specifications
Type | Solvent Waste Kit |
---|---|
For Use With (Application) | Solvent Safety |
For Use With (Equipment) | Solvent-Compatible Containers |
Product Code | Brand | Material | Size | Thread Size (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Size | Thread Size (English) | Price | Quantity & Availability | |||
15884534
|
Cole-Parmer™
WAK38P-10 |
Polypropylene | GL38 | 1 x 1/2 in. NPT(F), 3 x 1/4 in. NPT(F), 6 x 1/4 in.-28 UN(F)(F) |
656.00 €
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||
15864534
|
Cole-Parmer™
WAK38NP-10 |
Polypropylene | Nalgene 38-430 | 1 x 1/2 in. NPT(F), 3 x 1/4 in. NPT(F), 6 x 1/4 in.-28 UN(F)(F) |
631.00 €
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
15874534
|
Cole-Parmer™
WAK38NX-10 |
PTFE | Nalgene 38-430 | 1 x 1/2 in. NPT(F), 3 x 1/4 in. NPT(F), 6 x 1/4 in.-28 UN(F)(F) |
754.00 €
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
15894534
|
Cole-Parmer™
WAK38WP-10 |
Polypropylene | Wako 38 mm | 1 x 1/2 in. NPT(F), 3 x 1/4 inNPT(F), 6 x 1/4 in.-28 UN(F)(F) |
518.00 €
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
17286064
|
Cole-Parmer™
12018-93 |
PTFE | 51 mm | 1 x 1/2 in. NPT(F), 3 x 1/4 in. NPT(F), 6 x 1/4 in.-28 UN(F)(F) |
672.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
Various cap sizes available to fit your solvent containerWarranty
None
Specifications
Solvent Waste Kit | |
Solvent Safety | |
Solvent-Compatible Containers |