missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ VapLock™ Solvent Waste Kits for Jars and Pails
VapLock™ Solvent Waste Kits for Jars and Pails collect effluent from multiple sources while minimizing harmful solvent exhaust
700.00 € - 1605.00 €
Specifications
Type | Solvent Waste Kit |
---|---|
For Use With (Application) | Solvent Safety |
For Use With (Equipment) | Solvent-Compatible Containers |
Thread Size (English) | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
Product Code | Brand | Material | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Size | Price | Quantity & Availability | ||||
15814564
|
Cole-Parmer™
12019-23 |
PTFE | 70 mm Rieke |
1605.00 €
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15844534
|
Cole-Parmer™
WAK100P-10 |
Polypropylene | 100-415 |
700.00 €
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||
15854534
|
Cole-Parmer™
WAK100X-10 |
PTFE | 100-415 |
840.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
Description
Various cap sizes available to fit your solvent containerWarranty
None
Specifications
Solvent Waste Kit | |
Solvent Safety | |
Solvent-Compatible Containers | |
1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |