missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ PAPR Breathing Tube Covers
PAPR disposable breathing covers are designed to help keep Versaflo™ PAPRs clean from debris.
315.00 € - 399.00 €
Specifications
Material | Plastic |
---|---|
Product Type | Breathing Tube Cover |
For Use With (Application) | Protects PAPR blower from dirt and debris |
Quantity | 10/Cs. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
17752908
|
3M™
7100260719 |
TR-300+ PAPR |
315.00 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
17742908
|
3M™
7100260718 |
TR-600/800 PAPR |
399.00 €
Pack of 10 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
Description
- Made from a liquid resistant material with zippers for convenient donning and doffing
- Clear plastic window for control viewing and button activation
- Helps keep PAPR clean from debris
- Compatible with Versaflo™ PAPRs
- Popular for paint spray application
- Made with no natural rubber latex components
Specifications
Plastic | |
Breathing Tube Cover | |
Protects PAPR blower from dirt and debris | |
10/Cs. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Versaflo™ PAPR Breathing Tube Covers