missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ VersaTouch™ 87-195 Series Blue Natural Rubber Latex Gloves

Specially treated to reduce the risk of allergic reactions.

17.95 €

Specifications

Back Material Rubber Latex
Certifications/Compliance Standard CATEGORY III EN 374, EN 388 : X010, EN 421
Cuff Material Natural Rubber Latex
Coating Material Natural Rubber Latex
Laboratory/Cleanroom Use Yes
View More Specs

Products 4
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
12637021
View Documents
Ansell™
87195100BP
10
17.95 €
12 pairs
In Stock
to see stock.
Edge
Add to basket
 
12607021
View Documents
Ansell™
87195070BP
7
17.95 €
12 pairs
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
12617021
View Documents
Ansell™
87195080BP
8
17.95 €
12 pairs
In Stock
to see stock.
Edge
Add to basket
 
12627021
View Documents
Ansell™
87195090BP
9
17.95 €
12 pairs
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Chemical and liquid protection gloves
  • Thickness of 0.35mm
  • Provides good sensitivity
  • Good price/quality ratio

Applications:

  • Poultry processing
  • Beef and pig processing
  • Fish processing
  • Janitorial use
  • Cleaning
Specifications

Specifications

Rubber Latex
Natural Rubber Latex
Yes
Gloves
0.35 mm
Cotton flocking
Liquid and mechanical resistant
Standard CATEGORY III EN 374, EN 388 : X010, EN 421
Natural Rubber Latex
No
87-195
Straight
12 Pairs
87-195
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.