missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ VTF Digital Thermoregulator

For Use With: Arex, Arec.X and Arex Digital Hot Plate Stirrers

Brand:  Fisherbrand™ F208B0063FI

287.02 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.


Product Code. 11786394

  • 346.00 € / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

For Use With: Arex, Arec.X and Arex Digital Hot Plate Stirrers

Accurate Control
  • Fuzzy Logic technology, ideal for precise thermoregulation
  • Provides direct temperature control of higher accuracy
  • Incorporates timer for unsupervised operation and increased productivity
  • Automatically adjusts thermoregulation for power, load and thermal dispersion
  • Ensures control accuracy of ± 0.5 °C
Versatile & Practical
  • Ready for immediate use
  • Twin clamps for height and horizontal adjustment of position
  • Direct connection to the hot plate stirrers AREX, AREC.X and AREX Digital (PRO version)
  • Can be combined with the most common hot plate stirrers
  • Also usable with heating devices such as water and oil baths, heating plates, etc.
Efficient System
  • Inclined control panel for easy access and visibility
  • Can be used with AluBlocks™
Specifications

Specifications

120 mm
145 mm
145 mm
120 mm
120 mm x 145 mm
12 V DC
Arex, Arec.X and Arex Digital Hot Plate Stirrers
Stainless Steel Probe Type PT 100
Thermoregulator
Digital
±0.5°C
Stainless Steel (Probe)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ VTF Digital Thermoregulator > Voltage: 12 V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.