missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Vikem Vinyl Aprons
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
91 cm
107 cm
Description
- Lightweight and comfortable
- Made from 4mil thick vinyl
- Stitched cotton binding securing all edges
- Strong tie backs double reinforced with metal grommets through three layers of material at waist
- Non-absorbent and chemically resistant
Order Info
DimensionsLxW
Specifications
Specifications
Type | Apron |
Size | Universal |
Material | Vinyl |
Color | Clear |
Disposable | Reusable |
Closure Type | Ties |
Sterility | Non-sterile |
Construction | Stitched cotton binding securing all edges |
Dimensions (L x W) | 107 x 91 cm (42 x 36 in.) |
Length (Metric) | 107 cm |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Vikem Vinyl Aprons >
Spot an opportunity for improvement?Share a Content Correction