missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Cloth Labels for M611, BMP61 and BMP71
Once applied, this repositionable vinyl cloth label is there to stay...unless you want to change it.
Brand: Brady™ 062670
This item is not returnable.
View return policy
Description
- Adhesive and cloth backing offers excellent holding power, while allowing for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- Semi-gloss finish for crisp, clean look
Specifications
Not Autoclavable | |
White | |
Vinyl Cloth (B-498) | |
Non-sterile | |
BMP™61, BMP™71, BradyPrinter M611, TLS 2200™ and TLS-PC LINKTM Thermal Labeling Systems | |
250 Labels | |
-40°C to +80°C | |
22.2 mm | |
19.1 mm | |
38.1 mm |
Repositionable Rubber | |
Semi-Gloss | |
Thermal Transfer | |
Barcode Labeling, Circuit Board Labeling, Equipment Labeling, Wire and cable Labeling | |
1 | |
Rectangle | |
0.185 mm | |
10 AWG to 4 AWG | |
19.1 mm | |
38.1 mm |