missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Thermal Transfer Printable Labels
Printable, self-laminating vinyl labels for thermal transfer printers.
339.00 € - 544.00 €
Specifications
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised |
---|---|
Description | Thermal Transfer Printable Labels |
Adhesive Type | Permanent Acrylic, Self-adhesive |
Color | White, Transparent |
Finish | Matte |
Product Code | Brand | Color | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||
15388972
|
Brady™
236988 |
White, Transparent | 38.1 mm | 63.5 mm |
448.00 €
1 roll |
In Stock
Log in to see stock. |
|||
12753695
|
Brady™
236987 |
White, Transparent | 25.4 mm | 63.50 mm |
448.00 €
1 roll |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
11593145
|
Brady™
236989 |
White, Transparent | 25.4 mm | 25.4 mm |
339.00 €
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11563145
|
Brady™
236986 |
White, Transparent | 12.7 mm | 37.85 mm |
544.00 €
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Printable, self-laminating vinyl labels for thermal transfer printers.
- Please Note: This material is UL recognised with its respective ribbon.
- See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised | |
Permanent Acrylic, Self-adhesive | |
Matte | |
Thermal Transfer | |
Data and telecommunications labelling, Electrical labelling, Laboratory labelling, Wire and cable labelling | |
-70°C | |
-70°C to +70°C | |
0.102 mm |
Thermal Transfer Printable Labels | |
White, Transparent | |
Vinyl | |
Labels | |
BBP11, BBP12, PR Plus, THT 76 mm Core Printers | |
-94°F to +158°F | |
0.004 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title