missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ VisiLED Diffuser for Ring Light S40-75

The VisiLED Diffuser is specially designed for the S40-75 and comes with improved diffuser material.

Brand:  SCHOTT AG Lighting and Imaging™ 400580

Product Code. 16687105

  • 356.00 € / Each
Estimated Shipment: 17-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Prevents LED reflections.
  • With perfect haze of more than 99% and high transmission.
  • Includes adapting thread M90 x 1.
  • Use only with VisiLED Ring Light S40-75.
  • Controller needs to be ordered separately.
Specifications

Specifications

Diffusor
A Wide Variety of Tasks From Life Science to Industrial Applications
VisiLED Ringlight S40-75
M90 x 1
Product Suggestions

Product Suggestions

Videos

Videos

  • When-to-use-color-filters-diffusors-and-polarizer-sets-video_ENG
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      When-to-use-color-filters-diffusors-and-polarizer-sets-video_ENG

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    SCHOTT AG Lighting and Imaging™ VisiLED Diffuser for Ring Light S40-75 > VisiLED Diffuser; Size: M90 x 1

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.