missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies MLA™ D-Tipper™ Special Edition Fixed Volume Pipets
GREENER_CHOICE

Slim tapered design and location of the detipping mechanism provides easy access to narrow tubes

Brand:  VistaLab™ Technologies 1060PK

 View more versions of this product

Product Code. 16495074

  • 344.00 € / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For repetitive pipetting procedures
  • Smooth one-stroke action
  • With built-in tip ejector
  • Low spring force reduce thumb muscle activity
  • Easy in-lab calibration
  • Engraved with serial numbers for improved traceability and calibration record keeping
  • Color code: pink
  • Available in fixed volumes from 10μL to 1000μL
Specifications

Specifications

Not Autoclavable
Aluminum, Stainless Steel
No
9 in.
Built-in Tip Ejector
Pink
203 mm
Reusable
9 x 2 in.
Non-sterile
Nozzle Insert, Calibration Key
1 Ea.
Limited Lifetime
1000 μL
Fixed Volume Pipet
Mechanical Pipetting Device
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VistaLab™ Technologies MLA™ D-Tipper™ Special Edition Fixed Volume Pipets > Capacity: 1000μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.