missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ D-Tipper™ Special Edition Fixed Volume Pipets

Slim tapered design and location of the detipping mechanism provides easy access to narrow tubes
344.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Dimensions (L x W) | 9 x 2 in. |
Material | Aluminum, Stainless Steel |
Sterility | Non-sterile |
Graduated | No |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
16435074
![]() |
VistaLab™ Technologies
1052PK |
20 μL |
344.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
16425074
![]() |
VistaLab™ Technologies
1051PK |
10 μL |
344.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
16455074
![]() |
VistaLab™ Technologies
1055PK |
100 μL |
344.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
16445074
![]() |
VistaLab™ Technologies
1054PK |
50 μL |
344.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
16465074
![]() |
VistaLab™ Technologies
1056PK |
200 μL |
344.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
16475074
![]() |
VistaLab™ Technologies
1057PK |
250 μL |
344.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
16485074
![]() |
VistaLab™ Technologies
1059PK |
500 μL |
344.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
16495074
![]() |
VistaLab™ Technologies
1060PK |
1000 μL |
344.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
Description
- For repetitive pipetting procedures
- Smooth one-stroke action
- With built-in tip ejector
- Low spring force reduce thumb muscle activity
- Easy in-lab calibration
- Engraved with serial numbers for improved traceability and calibration record keeping
- Color code: pink
- Available in fixed volumes from 10μL to 1000μL
Specifications
Not Autoclavable | |
Aluminum, Stainless Steel | |
No | |
9 in. | |
Built-in Tip Ejector | |
Pink | |
Fixed Volume Pipet | |
Mechanical Pipetting Device |
9 x 2 in. | |
Non-sterile | |
Nozzle Insert, Calibration Key | |
1 Ea. | |
Limited Lifetime | |
203 mm | |
Reusable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VistaLab™ Technologies MLA™ D-Tipper™ Special Edition Fixed Volume Pipets