missing translation for 'onlineSavingsMsg'
Learn More

Poulten Graf™ Volac™ Borosilicate Glass Burettes with Certificate and Glass Key

Featuring a flange at the top for ease of filling. Poulten Graf™ Volac™ Borosilicate Glass Burettes with Certificate and Glass Key feature bold figures and fine graduation lines.

Brand:  Poulten Graf™ RB9803/WAC/Y

 View more versions of this product

Product Code. 10595332

  • 66.35 € / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Removable glass jets are inscribed with instrument number for traceability
  • Flow time inscribed on the instrument
  • Certificate specifying accuracy at three points provided
  • Produced according to BS ISO 385
Specifications

Specifications

Blue
820 mm
0.02 mL
Straight
±0.02 mL
Class AS
10 mL
Borosilicate Glass
Interchangeable Glass Key in Glass Barrel
Glass
Volumetric Buret
BS 846, ISO 385