missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Water Estimators Acc. to Dean Stark

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 05600004

 View more versions of this product

Product Code. 10000221

  • 223.66 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Water estimators acc. to DIN 12420 (xylol method)
  • Capacity: 10:0,1 mL
  • With round bottom flask 500 mL
  • Ground joint connections: NS 29/32, measuring tube with or without stopcock
  • With Liebig condenser
  • Jacket length: 400 mm
  • Material: measuring tube and condenser made of DURAN™ tubing
  • Flask: DURAN™
Specifications

Specifications

Without Stopcock
Duran Glass
Zero point at the tip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers