missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Water Estimators Acc. to Dean Stark

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

227.00 € - 254.00 €

Specifications

Material Duran Glass
View More Specs

Products 3
Product Code Brand Positions Price Quantity & Availability  
Product Code Brand Positions Price Quantity & Availability  
10000221
View Documents
Lenz Laborglasintrumente
05600004
Zero point at the tip
237.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10224151
View Documents
Lenz Laborglasintrumente
05600002
Zero point above stopcock
254.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10691892
View Documents
Lenz Laborglasintrumente
05600000
Zero point at the stopcock
227.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Water estimators acc. to DIN 12420 (xylol method)
  • Capacity: 10:0,1 mL
  • With round bottom flask 500 mL
  • Ground joint connections: NS 29/32, measuring tube with or without stopcock
  • With Liebig condenser
  • Jacket length: 400 mm
  • Material: measuring tube and condenser made of DURAN™ tubing
  • Flask: DURAN™
Specifications

Specifications

Duran Glass
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.