missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Water purification
Aqua Purificator PG 8595 (AE) for receiving two water-filled or water-demineralizing cartridges
Brand: Miele Professional™ 10087320
1585.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Suitable for VE / TE P 2800 and VE / TE P 2000
- Connection of CoductivityMeter / FlowMeter possible
- Outside dimensions: H 835 (820 without cover), B 300, T 600 mm

Specifications
Stainless Steel | |
Washer-disinfectors | |
Stainless Steel | |
835 mm | |
26.5 kg |
PG 8595 Aqua Purificator | |
Water Pre-treatment | |
300 mm | |
600 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional™ Water purification > Suitable for VE / TE P 2800 and VE / TE P 2000; color: stainless steel
Spot an opportunity for improvement?Share a Content Correction