missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Technical Service Consultants™ Water Sampling Container
Sterile container with 500mL capactiy containing Sodium Thiosulphate for chlorine removal
99.35 € - 134.00 €
Specifications
Material | HDPE |
---|---|
Capacity (Metric) | 500 mL |
Color | Clear Bottle, Blue Cap |
Quantity | 40 |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15733657
|
Technical Service Consultants™
TS/15-DL40 |
9 mg (18 mg/liter) Sodium Thiosulphate for chlorine removal |
131.00 €
Pack of 40 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
15713657
|
Technical Service Consultants™
TS/15-D40 |
60 mg Sodium ThioSulphate for chlorine removal |
99.35 €
Pack of 40 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
15723657
|
Technical Service Consultants™
TS/15-DA40 |
90 mg (180 mg/liter) of Sodium Thiosulphate for chlorine removal |
134.00 €
Pack of 40 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
Description
- 500mL Sterile Container + Sodium Thiosulphate for chlorine removal
- Please Note: the batch & expiry details are stated on the side of the label
- Shelf life of 2 years
- Chlorine level must be assessed before sampling to ensure neutralisation
Specifications
HDPE | |
500 mL | |
Clear Bottle, Blue Cap | |
40 |