missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures

Save time and minimize the risk of vial contamination prior to use with 96-Well Plate Kits packaged with vials sealed with individual closures.

Brand:  Thermo Scientific™ 60180-K202

 View more versions of this product

Product Code. 15122799

  • 78.49 € / Each
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save time and minimize the risk of vial contamination prior to use with Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures. Compatible with all 96-well-configured autosamplers, the ready-to-use kits consist of a comprehensive choice of 96-well microplates and glass vials with pre-attached caps and septa.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Standard
8 x 12
Webseal
Glass Inserted Plate Kit with Individual Closures
96
1200 μL
Vial: 60180-V110; Cap: 60180-C102
Round
Square Well
7.6 mm
96 Square Well Plate with Silicone/PTFE, 45° Septa
1 Pk.
Clear
Silicone/PTFE, Glass
1000 μL
Round
1
1/Pk.
45.9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers