Learn More
3M™ Welding Particulate Respirators
Comfortable welding particulate respirators are engineered to FFP2 standards with a flame-resistant, anti-clog surface and Electret™ filter. Cup-shaped filtering facepiece respirators have an adjustable nose clip and headband with a Cool Flow™ valve to remove exhaled air.
Brand: 3M™ 7000030030
Description
- Product Type: Particulate Filtering Facepiece Respirator
- Filter Efficiency: FFP2
- Protection: Dust Particles, Non-Volatile Liquid Particles, Metal Fumes, Ozone (10xWEL), Nuisance Odors (<WEL)
- Clog-Resistant: Yes
- Shape: Cup
- Exhalation Valve: Yes (Cool Flow™, Color-Coded Print)
- Fastenings: Four-Point Adjustable Braided Headband
- Material: Electret (Polyester, Polypropylene, Carbon) (Filtration Layer); Cotton, Polyisoprene, Polypropylene (Headstrap); Aluminum (Nose Piece); PVC Foam (Faceseal/Nosefoam); Polypropylene (Valve); Polyisoprene (Valve Diaphragm)
- Latex-Free: Yes
- Color: White
- Weight: 36 g
- Standards: EN149:2001+A1:2009, CE-Marked

Specifications
10 | |
Four-point Adjustable Braided Headband, Cool Flow Exhalation Valve with Color-Coded Print | |
Single-use | |
Polyester | |
Standard | |
FFP2 | |
Yes | |
9925 | |
Ozone (10x TLV), organic vapors (<TLV) | |
Dust Particles, Non-Volatile Liquid Particles, Metal Fumes (Clog Resistant vs. Welding Fumes) | |
Non-sterile | |
No |
EN149:2001+A1:2009, CE marked | |
White | |
FFP2 | |
Welding Particulate Respirator | |
Yes | |
Electret (Polyester, Polypropylene, Carbon) | |
Cotton, Polyisoprene, Polypropylene | |
Aluminum | |
10 Pk. | |
Cup | |
No |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.