Learn More
Cytiva Whatman™ 1 Chr Chromatography Paper
Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.
Brand: Cytiva 3001-652
47.13 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.
Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.- Typical Thickness: 0.18mm
- Linear flowrate: 130mm/30 min.
- Smooth surface
- For general analytical separations

Specifications
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. | |
0.18 mm | |
For General Analytical Separations | |
Grade 1 Chr | |
1.57 in. | |
130 mm/30 min. |
4.0 cm x 100 m (1.57 in. x 328.0 ft.) | |
Smooth | |
Roll | |
Cellulose | |
4 cm | |
100 m |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.