Learn More
Cytiva Whatman™ 31ET Chr Chromatography Paper
Pure cellulose produced from cotton linters with no additives
Brand: Cytiva 3031-915
Description
Pure cellulose produced from cotton linters with no additives
- Typical thickness: 0.50mm
- Typical linear flowrate: 225mm/30 min.
- Soft surface
- Principal application in electrophoresis of large molecules

Specifications
31 ET Chr cellulose chromatography roll is an extremely fast 0.50 mm paper for electrophoresis of large molecules. | |
0.5 mm | |
Electrophoresis of Large Molecules | |
Grade 31 ET Chr | |
18.1 in. | |
225 mm/30 min. |
46 x 57 cm (18.1 x 22.4 in.) | |
Soft | |
Sheet | |
Cellulose | |
46 cm | |
57 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.