missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 3MM Chr Chromatography Paper

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

Brand:  Cytiva 3030-662

133.12 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11358934

  • 164.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

 

  • Smooth surface
  • No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
  • Flowrate: 130mm/30 min. (water)
  • Medium thickness: 0.34mm
  • Widely used for electrophoresis, general chromatography, and blotting applications

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.34 mm Whatman medium thickness 3 MM Chr paper
0.34 mm
For Electrophoresis, General Chromatography, and Blotting AppliCatIons
3 MM Chr
2.95 in.
130 mm/30 min.
7.5 cm x 100 m (2.95 x 328.0 ft.)
Smooth
Roll
Cellulose
7.5 cm
100 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Whatman™ 3MM Chr Chromatography Paper > Roll; 7.5cm x 100m

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.