Learn More
Cytiva Whatman™ Benchkote Surface Protector Sheets
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
Brand: Cytiva 2300-916
120.20 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
- Strong: Benchkote surface protector is strong and tear resistant when wet or dry
- Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
- Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
- Disposable: Benchkote paper can be incinerated after use
- Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip

Specifications
Surface Protector | |
750 mL/m2 | |
460 mm | |
570 mm | |
Suitable for saturation with disinfectant |
Polyethylene | |
18 in. | |
22.5 in. | |
460 x 570mm | |
50 Sheets |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.