missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap™ HD Disposable Capsules: 75 HD

Offers high filtration efficiency and excellent filtrate purity due to its materials and methods of manufacture. Whatman™ Polycap™ HD Disposable Capsules fit between gross filters and microporous membrane filters used for final filtration.

Brand:  Cytiva 6703-7550

89.89 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 11394604

  • 97.58 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)

  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Monofilament Anisotropic Polypropylene
805 cm2
Polypropylene (PP)
4.1 bar (60 psi)
Polycap HD 75 Capsule Filter, 5.0 μm, with 1/2 SB inlet and outlet (1 pc)
5 μm
Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. Offer broad capacity between gross paper filters and microporous membranes.
Stepped barb for 10 to 12 mm (3/8 to 1/2 in.) tubing
Stepped barb for 10 to 12 mm (3/8 to 1/2 in.) tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.