missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 226 Creped Qualitative Circles

A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates.

Brand:  Cytiva 5226-848

 View more versions of this product

Product Code. 15540773

  • 347.00 € / Pack of 1000
Estimated Shipment: 06-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High filtration speed
  • Retains coarse or gelatinous particulates
  • Unique crêped gray surface provides optical contrast for white or dark filtrates
TRUSTED_SUSTAINABILITY
Specifications

Specifications

226 8 × 8 in 1000/pk
Cellulose
20 to 25 μm
A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates.
1000 per pack
8x8 in.
20.3 cm
20 cm
Sheet
20 to 25 μm
Fast
226
0.28 mm
8 in.
20.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers