missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 226 Creped Qualitative Circles
A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates.
24.55 € - 347.00 €
Specifications
Particle Retention | 20 to 25 μm |
---|---|
Pore Size | 20 to 25 μm |
Flow Rate | Fast |
For Use With (Application) | A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates. |
Grade | 226 |
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
15520773
|
Cytiva
5226-200 |
20 cm | Disc |
24.55 €
Pack of 100 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
15510773
|
Cytiva
5226-190 |
19 cm | Disc |
25.90 €
Pack of 100 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
15530773
|
Cytiva
5226-330 |
33 cm | Disc |
65.50 €
Pack of 100 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
15540773
|
Cytiva
5226-848 |
20 cm | Sheet |
347.00 €
Pack of 1000 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
Description
- High filtration speed
- Retains coarse or gelatinous particulates
- Unique crêped gray surface provides optical contrast for white or dark filtrates
Specifications
20 to 25 μm | |
Fast | |
226 |
20 to 25 μm | |
A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates. |