missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.22μm, Nylon filtration media
Nylon is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.
Brand: Cytiva 9910-1302
618.70 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
Nylon is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.
Whatman Uniflo 25mm syringe filters from Cytiva’s Life Sciences business combine premium quality with economic efficiency. Filters are well suited for rapid, routine syringe filtration of sample volumes up to 100 ml in laboratory sample preparation. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxes to optimize laboratory storage space.Specifications
Whatman Uniflo 13mm 0.2 Nylon 500/PK | |
0.22 μm | |
0.65 cm2 | |
Femal Luer lock | |
67.5 psi | |
19.6 × 16.9 mm |
PTFE | |
Non-sterile | |
Polypropylene | |
Male Slip Luer | |
500 Pieces | |
13 mm |