missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.22μm, Nylon filtration media
Nylon is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.
805.00 € - 855.00 €
Specifications
Material | PTFE |
---|---|
Pore Size | 0.22 μm |
Sterility | Non-sterile |
Filtration Area | 0.65 cm2 |
Housing Material | Polypropylene |
Product Code | Brand | Diameter (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15853587
|
Cytiva
9910-2502 |
25 mm | 24.5 × 29.2 mm |
805.00 €
Pack of 500 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
15833587
|
Cytiva
9910-1302 |
13 mm | 19.6 × 16.9 mm |
855.00 €
Pack of 500 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
Description
Nylon is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.
Whatman Uniflo 25 mm syringe filters from Cytiva’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of small volume samples up to 100 ml in laboratory sample prep. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxs to optimize laboratory storage space.Specifications
PTFE | |
Non-sterile | |
Polypropylene | |
Male Slip Luer | |
500 Pieces |
0.22 μm | |
0.65 cm2 | |
Femal Luer lock | |
67.5 psi |