missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.22μm, PTFE filtration media
Whatman™ Uniflo™ non-sterile PTFE syringe filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing.
Brand: Cytiva 9911-2502
821.87 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
Whatman™ Uniflo™ non-sterile PTFE syringe filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing.
Whatman Uniflo 25 mm syringe filters from Cytiva’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of small volume samples up to 100 ml in laboratory sample prep. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxs to optimize laboratory storage space.Specifications
Whatman Uniflo 25mm 0.2 PTFE 500/PK | |
PTFE | |
Non-sterile | |
Protein Recovery Application | |
Femal Luer lock | |
67.5 psi | |
500 Pieces | |
100 mL (Sample) | |
25 mm |
PTFE | |
0.22 μm | |
0.65 cm2 | |
Polypropylene | |
Male Slip Luer | |
Whatman™ | |
Syringe Filter | |
24.5 × 29.2 mm |