missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.22μm, PTFE filtration media
Whatman™ Uniflo™ non-sterile PTFE syringe filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing.
855.00 € - 970.00 €
Specifications
Material | PTFE |
---|---|
Material (Membrane) | PTFE |
Pore Size | 0.22 μm |
Sterility | Non-sterile |
Filtration Area | 0.65 cm2 |
Product Code | Brand | Diameter (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15893587
|
Cytiva
9911-2502 |
25 mm | 24.5 × 29.2 mm |
970.00 €
Pack of 500 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
15873587
|
Cytiva
9911-1302 |
13 mm | 19.6 × 16.9 mm |
855.00 €
Pack of 500 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
Description
Whatman™ Uniflo™ non-sterile PTFE syringe filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing.
Whatman Uniflo 13 mm syringe filters from Cytiva’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of small volume samples up to 10ml in laboratory sample prep. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxs to optimize laboratory storage space.Specifications
PTFE | |
0.22 μm | |
0.65 cm2 | |
Polypropylene | |
Male Slip Luer | |
Whatman™ | |
Syringe Filter |
PTFE | |
Non-sterile | |
Protein Recovery Application | |
Femal Luer lock | |
67.5 psi | |
500 Pieces |