missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Polypropylene Vials with Limited Volume Insert
Limited Volume
Brand: DWK Life Sciences 225185
364.14 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- 0.30mL volume
- Offer good chemical resistance
- Conical interior eliminates time-consuming assembly of vials and limited volume inserts
- Designed for maximum retrieval of contents
Specifications
12 mm | |
0.3 mL | |
1.25 in. | |
Screw Cap | |
1000 Cs. |
Polypropylene | |
For maximum retrieval of contents | |
Limited volume insert | |
32 mm | |
11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction