missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Polypropylene Vials with Limited Volume Insert

Limited Volume

408.00 € - 478.00 €

Specifications

Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 0.3 mL
For Use With (Application) For maximum retrieval of contents
Height (English) 1.25 in.
View More Specs

Products 2
Product Code Brand Closure Type Price Quantity & Availability  
Product Code Brand Closure Type Price Quantity & Availability  
12483661
View Documents
DWK Life Sciences
225185
Screw Cap
478.00 €
Pack of 1000
Estimated Shipment: 17-07-2025
to see stock.
Add to basket
 
12634793
View Documents
DWK Life Sciences
225180
Crimp Cap
408.00 €
Pack of 1000
Estimated Shipment: 28-05-2025
to see stock.
Add to basket
 
Description

Description

  • 0.30mL volume
  • Offer good chemical resistance
  • Conical interior eliminates time-consuming assembly of vials and limited volume inserts
  • Designed for maximum retrieval of contents

Specifications

Specifications

12 mm
0.3 mL
1.25 in.
32 mm
11 mm
Polypropylene
For maximum retrieval of contents
Limited volume insert
1000 Cs.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.