missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 15mm x 45mm Glass Autosampler Vials

Manufactured from Type I Borosilicate glass.

Brand:  DWK Life Sciences 225126

169.10 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12413651

  • 188.00 € / Pack of 1000
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

 

  • Closure Style: Plug
  • Cap/Closure Size: 15mm (0.59in.)
  • Bottle/Vial Style: Chromatography
  • Capacity: 4mL (0.14oz)
Note: Plug caps are sold separately; see Snap Plug Caps, 242815.  

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Borosilicate Glass
1.77 in.
Plug
1000 Cs.
15 mm
4 mL
0.14 oz.
45 mm
15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers