missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 15mm x 45mm Glass Autosampler Vials

Manufactured from Type I Borosilicate glass.

188.00 € - 245.00 €

Specifications

Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
Height (English) 1.77 in.
Volume (English) 0.14 oz.
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
12423651
View Documents
DWK Life Sciences
225127
Amber
245.00 €
Pack of 1000
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
12413651
View Documents
DWK Life Sciences
225126
Clear
188.00 €
Pack of 1000
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
Description

Description

 

  • Closure Style: Plug
  • Cap/Closure Size: 15mm (0.59in.)
  • Bottle/Vial Style: Chromatography
  • Capacity: 4mL (0.14oz)
Note: Plug caps are sold separately; see Snap Plug Caps, 242815.  

 

Specifications

Specifications

15 mm
4 mL
0.14 oz.
45 mm
15 mm
Borosilicate Glass
1.77 in.
Plug
1000 Cs.
Videos
SDS
Documents

Documents

Product Certifications