missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 15mm x 45mm Glass Autosampler Vials

Manufactured from Type I Borosilicate glass.

Brand:  DWK Life Sciences 225127

 View more versions of this product

Product Code. 12423651

  • 245.00 € / Pack of 1000
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

 

  • Closure Style: Plug
  • Cap/Closure Size: 15mm (0.59in.)
  • Bottle/Vial Style: Chromatography
  • Capacity: 4mL (0.14oz)
Note: Plug caps are sold separately; see Snap Plug Caps, 242815.  

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amber
Borosilicate Glass
1.77 in.
Plug
1000 Cs.
15 mm
4 mL
0.14 oz.
45 mm
15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.