missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 25mm Filtration Assembly With No. 5 Stopper Connection With Stainless Steel Support

Designed to handle small volumes of liquids for analysis of particulate or microbiological contamination

Brand:  DWK Life Sciences 419327

266.68 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11791893

  • 300.00 € / Each
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket

Includes:
  • 316 stainless steel support with 120 mesh screen
  • PTFE support screen gasket
  • Glass support base
  • 15mL graduated funnel
  • Anodized aluminum clamp
  • No. 5 silicone stopper
This item is not returnable. View return policy

Description

Description

  • For filtration of viscous or proteinaceous solutions to produce ultra clean filtrate
  • Glass components manufactured from low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements

TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP Type I, ASTM E 438 Type I, Class A
Borosilicate Glass
One 316 stainless steel support with 120 mesh screen, PTFE support screen gasket, glass support base, 15mL graduated funnel, anodized aluminum clamp, one No. 5 silicone stopper
Filtration Assembly
25mm filtration assembly
Filtering viscous or proteinaceous solutions, to produce ultraclean filtrate
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers