missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 25mm Filtration Assembly With No. 5 Stopper Connection With Stainless Steel Support
Designed to handle small volumes of liquids for analysis of particulate or microbiological contamination
24.40 € - 300.00 €
Specifications
For Use With (Equipment) | 25mm filtration assembly |
---|
Includes:
- 316 stainless steel support with 120 mesh screen
- PTFE support screen gasket
- Glass support base
- 15mL graduated funnel
- Anodized aluminum clamp
- No. 5 silicone stopper
Product Code | Brand | Material | Type | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Type | No. per Case | Price | Quantity & Availability | |||
11778959
|
DWK Life Sciences
419338 |
PTFE | Support Screen Gasket | 6/Cs. |
24.40 €
Pack of 6 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||
11791893
|
DWK Life Sciences
419327 |
Borosilicate Glass | Filtration Assembly | 1 |
300.00 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||
Description
- For filtration of viscous or proteinaceous solutions to produce ultra clean filtrate
- Glass components manufactured from low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
Specifications
25mm filtration assembly |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title