missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Vials

Wheaton ABC Vials have a 40% wider opening than standard screw top vials as well as superior thread design that allows for a more secure seal to the closure.

Brand:  DWK Life Sciences W225151

337.25 EUR valid until 2024-12-31
Use promo code "21965" to get your promotional price.


 View more versions of this product

Product Code. 12404831

  • 366.00 € / Pack of 1000
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 40% larger opening than standard vials
  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts
  • 9 mm screw thread
  • Use with Wheaton ABC Screw Caps
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Borosilicate Glass
1.25 in.
32 mm
ABC Vial with Writing Patch
Yes
12 mm
1.8 mL
Screw Cap
1000 Cs.
9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers