missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Vials

Wheaton ABC Vials have a 40% wider opening than standard screw top vials as well as superior thread design that allows for a more secure seal to the closure.

339.00 € - 395.00 €

Specifications

Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Height (Metric) 32 mm
View More Specs

Products 5
Product Code Brand Closure Type Color Type Closure Size Price Quantity & Availability  
Product Code Brand Closure Type Color Type Closure Size Price Quantity & Availability  
12494801
View Documents
DWK Life Sciences
W225150
Screw Cap Clear ABC Vial w/out Writing Patch 9 mm
339.00 €
Pack of 1000
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
12404831
View Documents
DWK Life Sciences
W225151
Screw Cap Clear ABC Vial with Writing Patch 9 mm
366.00 €
Pack of 1000
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
12414851
View Documents
DWK Life Sciences
W225152
Screw Cap Amber ABC Vial w/out Writing Patch 9 mm
374.00 €
Pack of 1000
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
12424871
View Documents
DWK Life Sciences
W225153
Screw Cap Amber ABC Vial with Writing Patch 9 mm
395.00 €
Pack of 1000
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
12463661
View Documents
DWK Life Sciences
225179-03
Crimp Cap Amber E-Z Vial™ with Writing Patch 11 mm
346.00 €
Pack of 1000
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
Description

Description

  • 40% larger opening than standard vials
  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts
  • 9 mm screw thread
  • Use with Wheaton ABC Screw Caps
Specifications

Specifications

12 mm
1.8 mL
32 mm
Borosilicate Glass
1.25 in.
1000 Cs.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.