missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Celstir™ Spinner Double Side Arm Flasks without Water Jacket
Provide maximum surface between culture and glass flask
Brand: DWK Life Sciences 356876
402.80 EUR valid until 2024-12-31
Use promo code "21939" to get your promotional price.
This item is not returnable.
View return policy
Description
Provide maximum surface between culture and glass flask
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
Specifications
Silicone Rubber | |
125 mL | |
6.1 in. | |
Flask, impeller and caps | |
PTFE Resin | |
Flat | |
51-440 |
2.5 in. | |
Glass | |
15.5 cm | |
33-430 | |
Autoclavable | |
65 mm |