missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Seals
The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.
384.00 € - 790.00 €
Specifications
Material | Aluminum |
---|---|
Sterility | Sterile |
Product Line | Wheaton CompletePAK |
Closure Type | Sterile Flip Seal |
Certifications/Compliance | USP 788, 85, and 71, Container Closure Integrity (CCI) certified |
Product Code | Brand | Closure Size | Closure Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Closure Color | Price | Quantity & Availability | ||||
17922681
|
DWK Life Sciences
W988010-S |
13 mm | Blue |
790.00 €
Pack of 285 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17932681
|
DWK Life Sciences
W988009-S |
13 mm | Red |
790.00 €
Pack of 285 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17972621
|
DWK Life Sciences
W988012-S |
20 mm | Blue |
384.00 €
Pack of 125 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17942581
|
DWK Life Sciences
W988011-S |
20 mm | Red |
384.00 €
Pack of 125 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Sterile
- Flip-off Seal
Certifications
USP <788>, <85> and <71>; Container Closure Integrity (CCI) certified
Specifications
Aluminum | |
Wheaton CompletePAK | |
USP 788, 85, and 71, Container Closure Integrity (CCI) certified |
Sterile | |
Sterile Flip Seal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title